PANDUIT WGINTSPLBL Wyr-Grid Splice Connector, Black
Description
The black powder coated intersection splice connector is 3.01" (76.4 mm) high, 3.30" (81.3 mm) long, and 1.35" (34.2 mm) wide and quickly joins Wyr-Grid® Pathways at all intersections. A thread cutting screw pierces through the paint of perpendicular pathway sections to provide a completely bonded connection, ensuring electrical continuity between the pathways. The package contains two components needed to create one tee or right angle intersection.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Intersection Splice Connector | Type | Splice Connector |
Length | 3.2 In. | Material | Steel |
Color/Finish | Black/Powder-Coated | Packaging Quantity | 10/Carton |
Standards | RoHS Compliant | Application | Quickly Joins Wyr-Grid® Pathways at all Intersections |
UPC | 074983318889 |
Packages
1 - UNIT - 1 |