
PANDUIT 30 inch Wyr-Grid Direct Mounting Strut Bracket, Black
Description
The direct mounting strut bracket in black is 1.6 (40.6 mm) high, 34.9 (886.5 mm), and 1.6 (40.6 mm) wide. It is designed for use on a four-post rack. The strut bracket comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Strut Bracket | Mounting | Direct |
Material | Steel | Type | Overhead |
Dimensions | 34.9 in L x 1.6 in W x 1.6 in H | Color/Finish | Black/Powder Coated |
For Use With | 4-Post Rack, 30 in Wyr-Grid Pathways | Includes | (1) Wyr-Grid Center Support Bracket, (2) FiberRunner/Wyr-Grid Quicklock Clip Assembly, (1) Top of Rack Strut Assembly, (2) M10 Threaded Rod, (2) Rack Mounting Clip, Mounting Hardware |
Standards | RoHS Compliant | Application | Within Data Centers, Connected Buildings and Industrial Automation Application, FiberRunner Pathways |
UPC | 074983989416 |
Packages
1 - UNIT - 1 |