
PANDUIT WGSKBL Wyr-Grid Strut Bracket with Clips, Black
Description
The black powder coated bracket strut mounting clip assembly in black is 2.27 (57.7 mm) high, 6.50 (165.1 mm) long, and 1.96 (49.8 mm) wide. It allows the Wyr-Grid Pathway to be attached directly to standard 1.63 (41.4) wide strut structures. The package contains a support member, two clips, and all hardware necessary for assembly.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Strut Mounting Clip Assembly | Type | Strut |
Material | Steel | Color/Finish | Black/Powder Coated |
Dimensions | 6-1/2 in L x 1.96 in W x 1.58 in H | Includes | (1) Strut Bracket, (2) Strut Clip, Each Strut Clip Consists of (1) Wyr-Grid Strut Clip (1) 1/4-20 x 7/8 in Hex Head Cap Screw, (1) 1/4 Helical Spring Lockwasher, (1) 1/4-20 Channel Nut |
Standards | RoHS Compliant | Application | Within Data Centers, Connected Buildings and Industrial Automation Application, FiberRunner Pathways |
UPC | 074983879854 |
Packages
1 - UNIT - 1 |