PANDUIT Splice Connector for 8 inch, 12 inch, and 18 inch Widths, Black
Description
The black powder coated straight splice connector is 1.57" (39.8 mm) high and quickly joins two 8" (203 mm), 12" (305 mm), or 18" (457 mm) wide Wyr-Grid® Pathways together. A thread cutting screw pierces through the paint of adjacent pathway sections to provide a completely bonded connection, ensuring electrical continuity between the pathways. The package contains two components needed to join two pathway sections.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Splice Connector | Material | Steel |
Color | Black | Type | Straight, 2-Piece |
Finish | Black Powder-Coated | Dimensions | 4.67 in L x 1.12 in W x 1.57 in H |
For Use With | 8 in or 12 in or 18 in W Wyr-Grid Pathways | Standards | RoHS Compliant |
Application | Quickly Joins two 8 in, 12 in or 18 in Wide Wyr-Grid Pathways Together | UPC | 074983318896 |
Packages
1 - UNIT - 1 |