PANDUIT 24 inch or 30 inch Wyr-Grid Straight Splice Connector, Black
Description
The black powder coated straight splice connector is 1.57" (39.8 mm) high, 4.67" (118.5 mm) long, and 1.12" (28.5 mm) wide. It quickly joins two 24" (610 mm) or 30" (762 mm)] wide Wyr-Grid® Pathways together. A thread cutting screw pierces through the paint of adjacent pathway sections to provide a completely bonded connection, ensuring electrical continuity between the pathways. The package contains four components needed to join two pathway sections.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Splice Connector | Type | Straight |
Length | 4.67 in | Material | Steel |
Color/Finish | Black/Powder Coated | For Use With | 24 in or 30 in W Wyr-Grid Overhead Cable Tray Routing System |
Standards | RoHS Compliant | Application | Quickly Joins Two 24" (610 mm) or 30" (762 mm)] Wide Wyr-Grid® Pathways together |
UPC | 074983318902 |
Packages
1 - UNIT - 1 |