Abbotsford
panwgswf4bl

PANDUIT 4 inch Wyr-Grid Sidewall Waterfall, Black

Price $82.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WGSWF4BL
Documents Documents

Description

The Wyr-Grid Overhead Cable Tray Side Waterfall is designed to maintain a 3in (76mm) bend radius while transitioning fiber optic, power, and copper data cables from the side of the Wyr-Grid® wire rack down into racks in cables. Waterfalls simply snap on to 8in (203mm), 12in (305mm), 18in (457mm), 24in (610mm) and 30in (762mm) pathway sections. All while keeping costs low thanks to a fast, strong, simple installation with fewer components. Black plastic, 1pc.

Specifications

Brand Name Panduit Sub Brand Wyr-Grid®
Item Name 4 in Side Waterfall Material ABS
Type Sidewall Waterfall Color Black
Finish Pre-Galvanized Dimensions 7.54 in H
For Use With Wyr-Grid Overhead Cable Tray Routing System Standards UL Classified Sections 392.3(C) and 392.7(B) of the NEC, CAN/CSA C22.2 No. 126.1-02, NEMA VE 1-2002 and ANSI/NFPA 70, NEC, RoHS Compliant, ASTM A653/A653M-08 and A641/A641M-09
Application The Wyr-Grid® Overhead Cable Tray Provides 3 in Bend Radius Control for Cables Transitioning Down into the Racks or Cabinets from the Side of the Wyr-Grid® Wire Rack UPC 074983971084

Packages

1 - UNIT - 1