
PANDUIT 2 inch Wyr-Grid Snap-On Sidewall, Black
Description
The Wyr-Grid black powder coated, snap-on sidewall is 2.0" (50 mm) high and can be attached anywhere along the pathway to retain cables. It comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Sidewall | Material | Steel |
Type | Overhead | Color | Black |
Finish | Powder Coated | Dimensions | 3.71 in W x 4.9 in H |
Mounting | Snap-On | For Use With | Wyr-Grid® Overhead Cable Tray Routing System |
Application | For Data Centers, Connected Buildings, and Industrial Automation Applications | UPC | 074983878772 |
Packages
1 - UNIT - 1 |