
PANDUIT 4 inch Wyr-Grid Snap-On Sidewall, Black
Description
The Wyr-Grid black powder coated, snap-on sidewall is 4.0" (102 mm) high and can be attached anywhere along the pathway to retain cables. It comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | 4 in Sidewall | Material | Steel |
Type | Snap-On | Series/Model | WG Series |
Color | Black | Finish | Pre-Galvanized |
Dimensions | 1.2 in L x 3.71 in W x 6.9 in H | For Use With | Wyr-Grid Overhead Cable Tray Routing System |
Standards | UL Classified Sections 392.3(C) and 392.7(B) of the NEC, CAN/CSA C22.2 No. 126.1-02, NEMA VE 1-2002 and ANSI/NFPA 70, NEC, RoHS Compliant, ASTM B633 SC3, Type III | Application | For Data Centers, Connected Buildings and Industrial Automation Applications |
UPC | 074983878802 |
Packages
1 - UNIT - 1 |