
PANDUIT 6 inch Wyr-Grid Snap-On Sidewall, Black
Description
The Wyr-Grid black powder coated, snap-on sidewall is 6.0" (152 mm) high and can be attached anywhere along the pathway to retain cables. It comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | 6 in Sidewall | Material | Steel |
Type | Snap-On | Color | Black |
Finish | Pre-Galvanized | Dimensions | 1.2 in L x 3.71 in W x 8.9 in H |
For Use With | Wyr-Grid Overhead Cable Tray Routing System | Standards | UL Classified Sections 392.3(C) and 392.7(B) of the NEC, CAN/CSA C22.2 No. 126.1-02, NEMA VE 1-2002 and ANSI/NFPA 70, NEC, RoHS Compliant, ASTM A653/A653M-08 and A641/A641M-09 |
Application | Data Centers, Connected Buildings, and Industrial Automation Applications | UPC | 074983878833 |
Packages
1 - UNIT - 1 |