![panwgtbs8bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266776375.jpg?preset=medium)
PANDUIT 8 inch Wyr-Grid Mounting Trapeze Bracket, Black
Description
The black powder coated trapeze bracket 0.72" (18.3 mm) high, 12.5" (317.5 mm) long, 2.04" (51.8 mm) wide, and 12.5" (317.5 mm) deep. It is used to support an 8" (203.2 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" or (12 mm) threaded rod drops. The hardware for attaching the bracket to a threaded rod is sold separately. The trapeze bracket comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Bracket | Material | Steel |
Type | Overhead, Trapeze | Dimensions | 12-1/2 in L x 2.22 in W x 0.72 in H |
Color/Finish | Black/Powder Coated | For Use With | 8 in Wyr-Grid Pathways |
Includes | (1) Wry-Grid Cantilever Bracket, (1) Wry-Grid Bracket Clip, (1) 1/4-20 X 3/8 in Hex Head Cap Screw | Standards | RoHS Compliant |
Application | Within Data Centers, Connected Buildings and Industrial Automation Application, FiberRunner Pathways | UPC | 074983820306 |
Packages
1 - UNIT - 1 |