![panwgtbs12bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274278023.jpg?preset=medium)
PANDUIT 12 inch Wyr-Grid Trapeze Mounting Bracket, Black
Description
The black powder coated bracket is 2.41" (61.2 mm) high, 16.5" (419.1 mm) long, 2.04" (51.8 mm) wide, and 16.5" (419.1 mm) deep. It is designed to support a 12" (304.8 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod drops. The hardware for attaching the bracket to a threaded rod is sold separately. The black powder coated bracket comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Trapeze Bracket | Material | Steel |
Type | Bracket | Dimensions | 16-1/2 in L x 2.04 in W x 2.41 in H |
Color/Finish | Black/Powder Coated | For Use With | 1/2 in Threaded Rod |
Includes | (2) Clips, (2) 1/4-20 x 3/8 in Hex Head Cap Screws | Standards | RoHS Compliant |
Application | (1) Within Data Centers, Connected Buildings and Industrial Automation Application (2) FiberRunner® Pathways | UPC | 074983611911 |
Packages
1 - UNIT - 1 |