![panwgtbs12ez](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294748219.jpg?preset=medium)
PANDUIT 12 inch Wyr-Grid Trapeze Mounting Bracket, Silver
Description
The electro zinc-plated bracket in silver is 2.41" (61.2 mm) high, 16.5" (419.1 mm) long, 2.04" (51.8 mm) wide, and 16.5" (419.1 mm) deep. It is designed to support a 12" (304.8 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod drops. The hardware for attaching the bracket to a threaded rod is sold separately. The electro zinc-plated bracket comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Bracket | Material | Steel |
Type | Overhead, Trapeze | Dimensions | 16-1/2 in L x 2.22 in W x 2.41 in H |
Color/Finish | Silver/Electro Zinc Plated | For Use With | 12 in Wyr-Grid Pathways |
Includes | (1) Wry-Grid Cantilever Bracket, (1) Wry-Grid Bracket Clip, (1) 1/4-20 X 3/8 in Hex Head Cap Screw | Standards | RoHS Compliant |
Application | Within Data Centers, Connected Buildings and Industrial Automation Application, FiberRunner Pathways | UPC | 07498361199 |
Packages
1 - UNIT - 1 |