
PANDUIT 18 inch Wyr-Grid Mounting Trapeze Bracket, Black
Description
The black powder coated bracket is 2.41" (61.2 mm) high, 21.0" (533.4 mm) long, 2.04" (51.8 mm) wide, and 21.0" (533.4 mm) deep. It is designed to support an 18" (457.2 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod drops. The hardware for attaching the bracket to a threaded rod is sold separately. The black powder coated bracket comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Trapeze Bracket | Material | Steel |
Type | Overhead | Dimensions | 533.4 mm L x 51.8 mm W x 61.2 mm H |
Color/Finish | Black/Powder Coated | For Use With | 18 in Wide Pathway, 1/2 in Threaded Rod Drops |
Includes | (2) Clips, (2) 1/4-20 x 3/8 in Hex Head Cap Screws | Standards | RoHS Compliant |
UPC | 074983611973 |
Packages
1 - UNIT - 1 |