![panwgtl18pg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266699841.jpg?preset=medium)
PANDUIT 18 inch x 63 inch Wyr-Grid Tray Liner, Gray
Description
The flat, pre-galvanized metal liner in gray is 18" (457.2 mm) wide and 63" (1600.2 mm) long. It is used to provide a flat surface for routing cables on the Wyr-Grid pathway sections. It comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Tray Liner | Type | Flat |
Length | 1600.2 mm | Width | 457.2 mm |
Material | Steel | Color/Finish | Gray/Pre-Galvanized |
Application | To Provide a Flat Surface for Routing Cables on The Wyr-Grid® Pathway Sections, Data Centers, Connected Buildings, and Industrial Automation Applications | UPC | 074983750986 |
Packages
1 - UNIT - 1 |