
PANDUIT 30 inch x 63 inch Wyr-Grid Tray Liner, Gray
Description
The flat, pre-galvanized metal liner in gray is 30" (762 mm) wide and 63" (1600.2 mm) long. It is used to provide a flat surface for routing cables on the Wyr-Grid pathway sections. It comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Tray Liner | Type | Flat |
Length | 63 in | Width | 30 in |
Material | Metal | Color/Finish | Gray/Pre-Galvanized |
Application | For Overhead Cable Tray Routing System | UPC | 074983750955 |
Packages
1 - UNIT - 1 |