PANDUIT 1.5 inch Wyr-Grid Vertical Mounting Strut Bracket, Silver
Description
The electro zinc-plated vertical wall mount bracket in silver is .33" (8.4 mm) high, 1.5" (38.1 mm) long, and 1.69" (42.9 mm). It comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Bracket | Mounting | Vertical, Wall |
Material | Steel | Type | Overhead |
Hole Size | 0.35 in | Dimensions | 1-1/2 in L x 1.69 in W x 0.33 in H |
Color/Finish | Silver/Electro Zinc-Plated | Standards | RoHS Compliant |
UPC | 074983389575 |
Packages
1 - UNIT - 1 |