
PANDUIT 12 inch Wall Mount Termination Bracket, Black
Description
The black powder coated wall mount bracket is 2.44" (61.98 mm) high, 11.27" (286.26 mm) long, 3.12" (79.25 mm) wide, and 11.27" (286.26 mm) ddep. It is used to support the end of the 12" (304.8 mm) Wyr-Grid® Pathway against a wall. The mounting hardware for attaching the bracket to the wall is not included. The wall mount bracket comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Bracket | Mounting | Wall |
Material | Steel | Type | Overhead |
Dimensions | 11.27 in L x 3.12 in W x 2.44 in H | Color/Finish | Black/Powder Coated |
For Use With | 12 in Pathway | Includes | (2) Quick Lock Clip, (2) 1/4-20 x 1/2 in Hex Head Cap Screw, (2) 1/4 in Helical Spring Lockwasher |
Standards | RoHS Compliant | Application | (1) Within Data Centers, Connected Buildings and Industrial Automation Application (2) FiberRunner® Pathways |
UPC | 074983322084 |
Packages
1 - UNIT - 1 |