
PANDUIT 18 inch-30 inch Wyr-Grid Wall Mount Termination Bracket, Black
Description
The black powder coated wall bracket is 2.44" (61.98 mm) high, 6.05" (153.67 mm), long, 3.12" (79.25 mm) wide, and 6.05" (153.67 mm) deep. It is used to support the end of the 18" (457.2 mm), 24" (609.6 mm), or 30" (762 mm) Wyr-Grid® Pathway against a wall. The package contains two components that are required to support the wider pathway sections. The mounting hardware for attaching the bracket to the wall is not included. The wall mount bracket comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Bracket | Mounting | Wall |
Material | Steel | Type | Overhead |
Dimensions | 6.05 in L x 3.12 in W x 2.44 in H | Color/Finish | Black/Powder Coated |
For Use With | 18 - 30 in Wyr-Grid Pathways | Includes | (1) Wyr-Grid Wall Mount Bracket, (1) Wyr-Grid Quick Lock Clip, (1) 1/4-20 x 1/2 in Hex Head Cap Screw, (1) 1/4 Helical Spring Lockwasher |
Standards | RoHS Compliant | Application | Within Data Centers, Connected Buildings and Industrial Automation Application, FiberRunner Pathways |
UPC | 074983322091 |
Packages
1 - UNIT - 1 |