ABB ETH-QSP-PG 245mm x 7mm Pre-Galvanized Steel Quick Splice
Description
Pre-Galvanized Steel Quick Splice, Length 9.645 Inches (245mm), Width 0.688 Inches (7.5mm).Connect straight lengths up to 24 in. wide using only two quick splices – no other components required. Simply bend tabs down and lock into position using pliers. Compatible with all profiles, the Quick Splice is available in pre-galvanized steel, hot-dipped galvanized steel and stainless steel(Type 316).
Specifications
Brand Name | ABB | Sub Brand | ExpressTray® |
Item Name | Quick Splice Plate | Material | Steel |
Finish | Pre-Galvanized | Type | Quick Splice |
Dimensions | 9.645 in L x 0.688 in W | UPC | 626490995109 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 600 - UNIT - 600 |