Abbotsford
panwgtbs18bl

PANDUIT 18 inch Wyr-Grid Mounting Trapeze Bracket, Black

Price $94.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WGTBS18BL

Description

The black powder coated bracket is 2.41" (61.2 mm) high, 21.0" (533.4 mm) long, 2.04" (51.8 mm) wide, and 21.0" (533.4 mm) deep. It is designed to support an 18" (457.2 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod drops. The hardware for attaching the bracket to a threaded rod is sold separately. The black powder coated bracket comes in standard packages of one.

Specifications

Brand Name Panduit Sub Brand Wyr-Grid®
Item Name Trapeze Bracket Material Steel
Type Overhead Dimensions 533.4 mm L x 51.8 mm W x 61.2 mm H
Color/Finish Black/Powder Coated For Use With 18 in Wide Pathway, 1/2 in Threaded Rod Drops
Includes (2) Clips, (2) 1/4-20 x 3/8 in Hex Head Cap Screws Standards RoHS Compliant
UPC 074983611973

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok