Abbotsford
cspah4606l096

ABB 6 inch x 6 inch x 6 mtr Series 4 Aluminum H-Beam Straight Section Cable Tray Ladder

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH4606L09-6
Documents Documents

Description

Ladder style straight steel-wire basket tray made of aluminium.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type H-Beam, Straight Section, Series 4 Length 6 m
Width 6 in Height 12 in
Material Aluminum Standards CSA Certified, NEC Compliant, NEMA Rated, UL Listed
Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 626490596573

Packages

1 - UNIT - 1