Abbotsford
cspah7606l09360

ABB 6 inch x 6 inch x 30 ft Series 7 Aluminum H-Beam Straight Section Cable Tray Ladder

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH7606L09360

Description

Series 7 aluminum straight section H-beam cable tray 6 inches side rail height 6 inches width ladder 9 inches rung spacing 360 inches length

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type H-Beam, Straight Section, Series 6 Length 30 ft
Width 6 in Height 6 in
Material Aluminum Standards CSA Certified, NEC Compliant, NEMA Rated, UL Listed
Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 785055628224

Packages

1 - UNIT - 1