![cspah7606l09360](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958885.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC AH7606L09360 TRAY LADDER ALUM 6in 6inWIDE 9in RUNG 30FT
Description
Series 7 aluminum straight section H-beam cable tray 6 inches side rail height 6 inches width ladder 9 inches rung spacing 360 inches length
Specifications
Brand Name | ABB | Item Name | Cable Tray Ladder |
Type | H-Beam, Straight Section, Series 6 | Length | 30 ft |
Width | 6 in | Height | 6 in |
Material | Aluminum | Standards | CSA Certified, NEC Compliant, NEMA Rated, UL Listed |
Application | For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining | UPC | 785055628224 |
Packages
1 - UNIT - 1 |