Abbotsford
cspah7612l09360

ABB 6 inch x 12 inch x 30 ft Series 7 Aluminum H-Beam Straight Section Cable Tray Ladder

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH7612L09360
Documents Documents

Description

Series 7 aluminum straight section H-beam cable tray 6 inches side rail height 12 inches width ladder 9 inches rung spacing 360 inches length

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, H-Beam Length 30 ft
Width 12 in Height 6 in
Material Aluminum Standards UL Listed, CSA Certified, NEMA, NEC Approved
Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 785055631699

Packages

1 - UNIT - 1