Abbotsford
cspah7624l09360

ABB 6 inch x 24 inch x 30 ft Series 7 Aluminum H-Beam Straight Section Cable Tray Ladder

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH7624L09360

Description

Series 7 aluminum straight section H-beam cable tray 6 inches side rail height 24 inches width ladder 9 inches rung spacing 360 inches length

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, H-Beam Length 30 ft
Width 24 in Height 6 in
Material Aluminum Standards CSA Certified, NEMA, NEC, UL Listed
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 622538081056

Packages

1 - UNIT - 1