
ABB 5 inch x 18 inch x 6 mtr Series 2 Aluminum H-Beam Straight Section Cable Tray Ladder
Description
The T&B SpeedTray is designed to provide solutions to manage light duty cabling in commercials and industrials area. It’s came with a vast ranges of installation hardwares, curves, pass-thru, drops, couplers, elbow, T, cross and rail support to made it simple. It is made of aluminium extrusion with welded rungs to suit corrosive area and are UL-CSA approved. Available in differents sizes of henght, wide, spacing between rung depend on design adopted.
Specifications
Brand Name | ABB | Item Name | Cable Tray Ladder |
Type | Straight Section | Length | 6 m |
Width | 18 in | Height | 5 in |
Material | Aluminum | Finish | Anodized |
Standards | UL Listed, CSA Certified, NEMA Rated, NEC Compliant | Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
UPC | 626490549890 |
Packages
1 - UNIT - 1 |