Abbotsford
cspah3418l126

ABB 4 inch x 18 inch x 6 mtr Series 3 Aluminum H-Beam Straight Section Cable Tray Ladder

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH3418L12-6

Description

Straight length tray ladder features all edges and welds are rounded and smooth to prevent cable damage. Straight sections utilize a 7 inch splice plate and the fittings have tangents at the extremities. This style offers enhanced aesthetics and rigidity system to the end-user.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type H Beam, Straight Section, Series 3 Length 6 m
Width 18 in Height 4 in
Material Aluminum Standards CSA Certified, NEC Compliant, NEMA Rated, UL Listed
Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 626490566217

Packages

1 - UNIT - 1