Abbotsford
cspah3609l06144

ABB 6 inch x 9 inch x 12 ft Series 3 Aluminum H-Beam Straight Length Cable Tray Ladder

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH3609L06144

Description

PRODUCT FEATURES:- Material: Alum. I-Beam (AH)- Height: 6 in.- Type: Straight Length (Straight)- Length: 144 in.- Series: 3- Width #1: 09 in.- Bottom Style: Ladder (L06)- Rung Spacing: 06 in.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, H-Beam Length 144 in
Width 9 in Height 6 in
Material Aluminum Standards UL Listed, NEMA, NEC Approved, CSA Certified
Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 626490575011

Packages

1 - UNIT - 1