Abbotsford
cspahf624lvi9024

ABB 6 inch x 24 inch AHF Series H-Style Fitting 90 Degree Vertical Inside Bend

Price $2,052.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF624LVI9024

Description

Aluminum H-beam fitting 6 inch side rail height 24 inch width ladder vertical inside bend 90 degree 24 inch radius.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type 90°, H-Style, Vertical Inside Bend Width 24 in
Height 6 in Material Aluminum
Standards CSA Certified UPC 626490417816

Packages

1 - UNIT - 1