Abbotsford
cspsh1318l123

ABB 3 inch 18 inch Wide 12 inch Rung 3mtr CABLETRAY Galvanized Heavy Duty Tray Ladder

Price $416.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SH1318L12-3

Description

Ladder type cable tray, formed siderails are welded to 1-5/8 inch wide rungs to provide maximum rigidity and strength. Rung design includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section Length 3 m
Width 18 in Height 92.075 mm
Material Steel Finish Hot-Dipped Galvanized
Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055201342

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok