
ABB 3 inch x 18 inch x 3 mtr Series 1 Hot-Dipped Galvanized Steel Straight Length Cable Tray Ladder
Description
Ladder type cable tray, formed siderails are welded to 1-5/8 inch wide rungs to provide maximum rigidity and strength. Rung design includes exclusive Ty-Rap® cable tie slots on 1 inch centers.
Specifications
Brand Name | ABB | Item Name | Cable Tray Ladder |
Type | Straight Section | Length | 3 m |
Width | 18 in | Height | 92.075 mm |
Material | Steel | Finish | Hot-Dipped Galvanized |
Standards | UL Listed, CSA Certified, NEMA Rated, NEC Compliant | Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
UPC | 785055201342 |
Packages
1 - UNIT - 1 |