ABB 3 inch 12 inch Wide 12 inch Rung 3mtr CABLETRAY Galvanized Heavy Duty Tray Ladder
Description
Ladder constructed from hot dip galvanized steel. Formed siderails are welded to 1-5/8 inch wide rungs to provide maximum rigidity and strength. Rung design includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.
Specifications
Brand Name | ABB | Item Name | Cable Tray Ladder |
Type | U-Profile, Straight Section | Length | 3 m |
Width | 12 in | Height | 92.075 mm |
Material | Steel | Finish | Hot-Dipped Galvanized |
Standards | UL Listed, CSA Certified, NEMA Rated, NEC Compliant | Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
UPC | 785055200833 |
Packages
1 - UNIT - 1 |