
ABB 5 inch x 6 inch x 6 mtr Series 2 Hot-Dipped Galvanized Steel Straight Length Cable Tray Ladder
Description
HDG TRAY 5IN 6W LAD STR. 6M HDG STRAIGHT LENGTHS
Specifications
Brand Name | ABB | Item Name | Cable Tray Ladder |
Type | Straight Section, Perforated Profile | Length | 6 m |
Width | 6 in | Height | 5 in |
Material | Steel | Finish | Hot-Dipped Galvanized |
Standards | UL Listed, CSA Certified, NEMA Rated, NEC Compliant | Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
UPC | 785055216179 |
Packages
1 - UNIT - 1 |