![cspsh2512l126](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140965439.jpg?preset=medium)
ABB 12 inch Wide 6mtr CABLETRAY Straight Tray Ladder
Description
Ladder type cable tray, formed siderails are welded to 1-5/8 inch wide rungs to provide maximum rigidity and strength. Rung design includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.
Specifications
Brand Name | ABB | Item Name | Cable Tray Ladder |
Type | Straight Section, Low, Perforated Profile | Length | 6 m |
Width | 12 in | Height | 5 in |
Material | Steel | Finish | Hot-Dipped Galvanized |
Standards | UL Listed, CSA Certified, NEMA Rated, NEC Compliant | Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
UPC | 785055217619 |
Packages
1 - UNIT - 1 |