Abbotsford
cspsh2536l126

ABB 5 inch x 36 inch x 6 mtr Series 2 Hot-Dipped Galvanized Steel Straight Length Cable Tray Ladder

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH2536L12-6

Description

6 inch straight section ladder.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, Low Profile Length 6 m
Width 36 in Height 5 in
Material Steel Finish Hot-Dipped Galvanized
Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055220497

Packages

1 - UNIT - 1