
ABB 6 inch x 18 inch x 6 mtr Series 3 Hot-Dipped Galvanized Steel Straight Length Cable Tray Ladder
Description
6 inch straight section ladder.
Specifications
Brand Name | ABB | Item Name | Cable Tray Ladder |
Type | Straight Section | Length | 6 m |
Width | 18 in | Height | 152.4 mm |
Material | Steel | Finish | Hot Dip Galvanized |
Standards | CSA Certified, NEC Compliant, NEMA Rated, UL Listed | Application | For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
UPC | 785055229742 |
Packages
1 - UNIT - 1 |