![cspsh3618l126](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140965439.jpg?preset=medium)
ABB 18 inch x 6 inch 6m T&B Tray Ladder Straight, Steel
Description
Series 3 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 18 inches width ladder 12 inches rung spacing 6 meters length
Specifications
Brand Name | ABB | Item Name | Cable Tray Ladder |
Type | Straight Section, Series 3 | Length | 6 m |
Width | 18 in | Height | 6 in |
Material | Steel | Finish | Hot Dip Galvanized |
Standards | CSA Certified, NEC Compliant, NEMA Rated, UL Listed | Application | For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
UPC | 785055229865 |
Packages
1 - UNIT - 1 |