![cspsh3612l096](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140965439.jpg?preset=medium)
ABB 6 inch 12 inch Wide 9 inch Rung 6mtr CABLETRAY Galvanized Heavy Duty Tray Ladder
Description
6 inch straight section ladder.
Specifications
Brand Name | ABB | Item Name | Cable Tray Ladder |
Type | Straight Section, Low Profile | Length | 6 m |
Width | 12 in | Height | 6 in |
Material | Steel | Finish | Hot-Dipped Galvanized |
Standards | UL Listed, CSA Certified, NEMA Rated, NEC Compliant | Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
UPC | 785055229025 |
Packages
1 - UNIT - 1 |