Abbotsford
cbocbend54300bl

CABLOFIL 2 inch x 12 inch x 23 inch Cablobend System, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL
Manufacturer #:CBEND54/300BL

Description

CABLOFIL® Cablobend System. Experience an entirely new way of working on your next project. Every project requires numerous cable tray bends and drops - sometimes hundreds per project. With traditional cutting and bending, each drop can take hours to complete. With patent-pending Cablobend, you have the freedom to flexibly create the bends and drops that you need. Optimal flex wires. The optimized balance of strength and speed for the quickest up-and-down bends in the industry. Save hours per bend. Shrink your installation time to as little as 15 minutes per bend with zero cutting required on thousands of bends in a single project. Wide range of adjustability. Vertical and horizontal angle adjustability to 90° to fit any configuration. Safer installation. No need for cutting tools and less time on elevated areas for installation. Load capacity. Same as field cut and formed bends. Variety of widths and combinations. Heights of 2, 4 or 6 inch combined with widths from 6 to 24 inch to create the vertical bends, vertical elevation changes, horizontal offset changes and horizontal bends that you need. Included clips to make sections rigid. Create rigid sections if needed or leave flexible sections for bends and drops. Fully assembled and ready-to-use. Increases efficiency in the field. UL Classified. Meets UL classification. Cablobend black painted tray provides a UL rated bonding location on both ends of every bend assembly.

Specifications

Brand Name Cablofil Sub Brand CabloBend™
Item Name Wire Mesh Cable Tray Type Adjustable
Length 23 in Width 12 in
Height 2 in Material Steel
Finish Black Powder-Coated Standards BAA Compliant, cULus Listed, NAFTA Compliant, RoHS Compliant
Application For Commercial, Industrial

Packages

1 - UNIT - 1