CABLOFIL CBEND150/150EZ CABLOBEND150/150EZ6INH 6INW 38INL 945470
Specifications
Brand Name | Cablofil | Sub Brand | CabloBend™ |
Item Name | Wire Mesh Cable Tray | Type | Adjustable |
Length | 18 in | Width | 6 in |
Height | 6 in | Material | Steel |
Finish | Silver/Electro Zinc-Plated | Standards | BAA Compliant, cULus Listed, NAFTA Compliant, RoHS Compliant |
Application | For Commercial, Industrial |
Packages
1 - UNIT - 1 |