Abbotsford
cbocf54150ez

CABLOFIL 2 inch x 6 inch x 10 ft CF54 Steel EZ Tray, Silver Electrozinc

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL
Manufacturer #:CF54/150EZ

Description

PRODUCT FEATURES:• Patented "Safe-T-Edge" design eliminates sharp edges - is easy on installers and cables• Welded wire design handles most load requirements• 2" high flange side of the tray prevents cables from falling off• Cable tray straight sections come in easy to handle standard 10' lengths• Wire mesh is smooth and round to resist dirt and dust build-up• 2" x 4" wire grid supports wires evenly and allows easy dropout without cutting tray

Specifications

Brand Name Cablofil Item Name Wire Mesh Cable Tray
Type U-Profile Length 10 ft
Width 6 in Height 2 in
Material Steel Finish Electro Zinc-Plated
Standards Buy American Act Compliant, CSA C22.2 No. 126 Certified, UL Listed UPC 800388000292

Packages

1 - UNIT - 1