CABLOFIL CF54/300BL TRAY STL 2in DEEP X12inWIDE X 10FT CABLOFIL
Description
CF54 Series Wire mesh tray 2 D X 12 inch W with Black finish. 10ft Length. 2 inch x 12 inch x 10 foot section of wire mesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Our patented UL Classified painted wire tray is classified as an EGC Equipment.
Specifications
Brand Name | Cablofil | Item Name | Wire Mesh Cable Tray |
Type | U-Profile | Length | 10 ft |
Width | 6 in | Height | 2 in |
Material | Steel | Finish | Black |
Standards | Buy American Act Compliant, CSA C22.2 No. 126 Certified, UL Listed | UPC | 800388009080 |
Packages
1 - UNIT - 1 |