
CABLOFIL 4 inch x 12 inch x 10 ft CF10 Steel EZ Tray, Black
Description
Cable Basket Tray 4 in (100 mm) Loading Depth 10 ft (3m) Long 12 in (300 mm) Wide.
Specifications
Brand Name | Cablofil | Item Name | Wire Mesh Cable Tray |
Type | U-Profile | Length | 10 ft |
Width | 12 in | Height | 4 in |
Material | Steel | Finish | Black |
Standards | Buy American Act Compliant, CSA C22.2 No. 126 Certified, UL Listed |
Packages
1 - UNIT - 1 |