CABLOFIL 4 inch x 12 inch x 10 ft CF105 Steel EZ Tray, Silver Electrozinc
Description
FEATURES:• Patented "Safe-T-Edge" design eliminates sharp edges - is easy on installers and cables• Welded wire design handles most load requirements• 4" high flange side of the tray prevents cables from falling off• Cable tray straight sections come in easy to handle standard 10' lengths• Wire mesh is smooth and round to resist dirt and dust build-up• 2"x 4" wire grid supports wires evenly and allows easy dropout without cutting tray
Specifications
Brand Name | Cablofil | Item Name | Cable Tray |
Type | Wire Mesh | Length | 10 ft |
Width | 12 in | Height | 4 in |
Load Capacity | 64.93 lb per 6 ft | Material | Carbon Steel |
Finish | Electro Zinc Plated | Series | CF 105 |
Standards | UL Listed, CSA Certified | Application | For Cable Runways |
UPC | 800388000827 |
Packages
1 - UNIT - 1 |