CABLOFIL 4 inch Basic Drop Out
Description
4 inch Basic Drop Out with pre-galvanized GS finish. Full 90-degree drop eliminates pressure points on cables as the 2 inch radius reduces cable stress. Smooths the transition of cabling dropping out of wire mesh tray. These dropouts snap into place without hardware and reduce the strain of cables as they exit or enter the tray. It mounts at the end of the wire basket cable tray parallel or perpendicular to the tray bottom.
Specifications
Brand Name | Cablofil | Item Name | Basic Drop Out |
Tray Width | 4 in | Bend Radius | 2 in |
Color/Finish | Pre-Galvanized | Dimensions | 7.87 in W x 7.591 in D x 2 in H |
For Use With | All Cablofil® Wire Mesh Trays | Standards | BAA Compliant |
UPC | 800388535954 |
Packages
1 - UNIT - 1 |