Abbotsford
cerccs46

CER 4 inch x 6 inch x 10 ft Cable Tray

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CER
Manufacturer #:CCS-46

Specifications

Brand Name Canadian Electrical Raceways Item Name Cable Tray
Type Solid Bottom Length 10 ft
Width 4 in Height 6 in
Material Code Gauge Steel Finish Pre-Galvanized

Packages

1 - UNIT - 1