![cerccs46](/images/no-image-en.png)
CER CCS-46 Cable Tray Solid Bottom Code Gauge Steel 10 ft Lx 4 in Wx 6 in H
Specifications
Brand Name | Canadian Electrical Raceways | Item Name | Cable Tray |
Type | Solid Bottom | Length | 10 ft |
Width | 4 in | Height | 6 in |
Material | Code Gauge Steel | Finish | Pre-Galvanized |
Packages
1 - UNIT - 1 |