CER 4 inch x 6 inch x 10 ft Straight Basket Tray
Specifications
Brand Name | Canadian Electrical Raceways | Item Name | Basket Tray Section |
Type | Straight | Length | 10 ft |
Width | 6 in | Height | 4 in |
Material | Carbon Steel |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |