×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
cspaltc06v3h

ABB ALTC06V-3H 6 inch x 10 ft Aluminum Cable Channel Tray

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ALTC06V-3H
Documents Documents

Description

Aluminum cable channel straight section 6 Inches width ventilated trough 10 feet length

Specifications

Brand Name ABB Item Name Channel Cable Tray
Type Straight Section, Ventilated Length 10 ft
Width 6 in Material Aluminum
UPC 785055625735

Packages

1 - UNIT - 1