ABB 6 inch x 3 mtr Ventilated Straight Tray Ladder, Steel
Description
Ventilated trough cable tray is formed from a pre-punched sheet to produce a one-piece ventilated trough.
Specifications
Brand Name | ABB | Item Name | Cable Tray |
Type | Straight Section, Ventilated, Low Profile | Length | 3 m |
Width | 6 in | Height | 92.075 mm |
Material | Steel | Finish | Hot-Dipped Galvanized |
Standards | UL Listed, CSA Certified, NEMA Rated | Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
UPC | 785055163046 |
Packages
1 - UNIT - 1 |